This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

Brizo

Rook® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D63074LFSS
  • Item #7958166
  • Manufacturer Part #63074LF-SS
3.9 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D63074LFSS
  • Item #7958166
  • Manufacturer Part #63074LF-SS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
8-7/8 in
Spout Reach
8-5/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Rook®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449920483