This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance Polished Nickel

Brizo

Rook Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance Polished Nickel

  • Fast #
  • Part #D64074LFPN
  • Item #10260796
  • Manufacturer Part #64074LF-PN
4.6 out of 5 Customer Rating
Brand image
Brizo

Rook Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance Polished Nickel

  • Fast #
  • Part #D64074LFPN
  • Item #10260796
  • Manufacturer Part #64074LF-PN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Optional A/C adapter EP73954
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
15-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
16-13/100 in
Spout Reach
8-22/25 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
6AA
Battery Type
Alkaline
Collection
Rook
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touch Activated
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Standard, Swivel
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D64074LFPN
UPC
195205072720