This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Polished Gold

Brizo

Rook® Single Handle Pull Down Kitchen Faucet with Touch Activation in Polished Gold

  • Fast #
  • Part #D64074LFPG
  • Item #7958094
  • Manufacturer Part #64074LF-PG
3.9 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Pull Down Kitchen Faucet with Touch Activation in Polished Gold

  • Fast #
  • Part #D64074LFPG
  • Item #7958094
  • Manufacturer Part #64074LF-PG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SmartTouch® technology with Tempid™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® technology – magnetic docking system
  • Two-function wand: Spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Euro-motion Diamond™ valve with InnoFlex® waterways
  • Accommodates up to 3 in. deck thickness
  • Comes with standard fittings
  • Optional A/C adapter EP73954
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Plug-in
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Spout Height:
8-7/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449920407