This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Luxe Gold

Brizo

Rook® Single Handle Thermostatic Valve Trim in Luxe Gold

  • Fast #
  • Part #DT75561GL
  • Item #7719863
  • Manufacturer Part #T75561-GL
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Thermostatic Valve Trim in Luxe Gold

  • Fast #
  • Part #DT75561GL
  • Item #7719863
  • Manufacturer Part #T75561-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1 in
  • Must order appropriate finish to match trim.
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Flow Rate:
7.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449866873
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
7 in