This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Luxe Nickel

Brizo

Rook® Single Handle Thermostatic Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT60061NK
  • Item #7006206
  • Manufacturer Part #T60061-NK
3.8 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Thermostatic Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT60061NK
  • Item #7006206
  • Manufacturer Part #T60061-NK
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
8.0 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
034449792240
Valve Trim Type:
Thermostatic
Width:
6-1/2 in