Single Handle Thermostatic Valve Trim in Luxe Nickel with Matte Black
Rook® Single Handle Thermostatic Valve Trim in Luxe Nickel with Matte Black
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120° F
- MUST ORDER ROUGH SEPARATELY
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Matte Black
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 7
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-3/8
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 034449792653
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 7