This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Nickel with Matte Black

Brizo

Rook® Single Handle Volume Control Valve Trim in Luxe Nickel with Matte Black

  • Fast #
  • Part #DT66661NKBL
  • Item #7006154
  • Manufacturer Part #T66661-NKBL
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Volume Control Valve Trim in Luxe Nickel with Matte Black

  • Fast #
  • Part #DT66661NKBL
  • Item #7006154
  • Manufacturer Part #T66661-NKBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
2-7/16 in
Escutcheon Height
2-7/16 in
Escutcheon Width
2-7/16 in
Flow Rate
16.2 gpm
Height
2-7/16 in
Width
2-7/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel, Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
Type
Faucet
UPC
034449792554