This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Venetian Bronze

Brizo

Rook® Single Handle Volume Control Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66660RB
  • Item #7006373
  • Manufacturer Part #T66660-RB
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Volume Control Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66660RB
  • Item #7006373
  • Manufacturer Part #T66660-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Flow Rate
9.1 gpm
Height
2-7/16 in
Width
4-7/32 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Product Type
Valve Trim
UPC
034449792530