Single Lever Handle Floor Mount Filler in Venetian Bronze Trim Only
Rook® Single Lever Handle Floor Mount Filler in Venetian Bronze Trim Only
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Channel spout
- Floor mounted 1-hole installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Single lever handle with hot and cold indicators
- Indexing handshower holder
- Auto resetting diverter
- Includes single-function handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- 60" - 82" stretchable finished metal hose
- 13.0 gpm @ 60 psi; 49.0 L/min @ 414 kPa with R70100
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 12-3/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-1/4 in
- Hose Length:
- 60 in
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 34-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-13/16 in
- UPC:
- 034449798815
- WaterSense Labeled:
- Yes
- Width:
- 9-3/16 in