Two Handle Bridge Pull Down Kitchen Faucet in Luxe Steel
Rook® Two Handle Bridge Pull Down Kitchen Faucet in Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MagneDock® Technology – magnetic docking system
- Two-function wand: spray and stream
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- Touch-Clean® nozzles – swipe away mineral deposits
- 3-hole installation
- Includes matching metal side sprayer
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- Optional decorative center hole cover available RP90934
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 19-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 19-19/50 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UPC:
- 034449920827