This product requires certification to purchase.

Two Handle Bridge Pull Out Kitchen Faucet in Polished Nickel

Brizo

Rook® Two Handle Bridge Pull Out Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #D62174LFPN
  • Item #10260791
  • Manufacturer Part #62174LF-PN
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Bridge Pull Out Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #D62174LFPN
  • Item #10260791
  • Manufacturer Part #62174LF-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Accommodates up to 3" deck thickness
  • 2-hole installation
  • Comes with standard fittings
  • Optional decorative center hole cover available RP90934
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
19-3/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
19-19/50 in
Spout Reach
6-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Bridge, Pull Out
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D62174LFPN
UPC
195205072683