Two Handle Cross Floor Mount Filler in Luxe Nickel with Matte Black (Trim Only)
Rook® Two Handle Cross Floor Mount Filler in Luxe Nickel with Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 1/4” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
- Cross handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Brizo
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Matte Black
- Depth:
- 9-19/50 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 10-13/100 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 32-5/8 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 8-3/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 034449858373
- WaterSense Labeled:
- Yes