Two Handle Roman Tub Faucet with Hand Shower in Venetian® Bronze (Trim Only) (Handles Sold Separately)
Rook® Two Handle Roman Tub Faucet with Hand Shower in Venetian® Bronze (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Channel spout
- 4-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Includes 3-function H2Okinetic® handshower
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-3/4 in
- Faucet Center Size:
- 11 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7 in
- Installation Type:
- Wall Mount, Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 7 in
- Spout Type:
- Fixed
- Spray Type:
- Pause, Massage, Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 034449798822
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 3-19/100 in