This product requires certification to purchase.

Two Handle Wall Mount Filler in Luxe Nickel (Trim Only)

Brizo

Rook® Two Handle Wall Mount Filler in Luxe Nickel (Trim Only)

  • Fast #
  • Part #DT70360NK
  • Item #7427150
  • Manufacturer Part #T70360-NK
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Wall Mount Filler in Luxe Nickel (Trim Only)

  • Fast #
  • Part #DT70360NK
  • Item #7427150
  • Manufacturer Part #T70360-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-1/4 in. spout reach (deck & floor mount), 10-5/8 in. spout reach (wall mount)
  • Lever handles
  • Bi-directional diverter lever handle
  • 60 in. - 82 in. stretchable, finished metal hose
  • Tub drain not included
  • High flow ceramic control valves
  • Available in lever or cross handles
  • Certified dual check valves in handshower, 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Spout flow up to 12 gpm @ 60 psi, 45.4 L/min @ 410 kPa
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
9-19/50 in
Flow Rate:
12 gpm
GSA Approved:
No
Hardware Included:
No
Height:
9-7/8 in
Hose Length:
82 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Deck Mount
Length:
9-1/16 in
Material:
Brass
NSF Certified:
No
Spout Type:
Fixed
Tub Spout Reach:
9-5/16 in
Tub Spout Type:
Diverter
UPC:
034449858434
WaterSense Labeled:
Yes