Two Handle Wall Mount Filler in Polished Chrome Trim Only
Rook® Two Handle Wall Mount Filler in Polished Chrome Trim Only
Product Details
Product Details
- 8 1/4” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
- Cross handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-19/50
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 10-13/100
- Hose Length:
- 60
- Installation Type:
- Floor Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 9-5/16
- Spout Reach:
- 4-13/16
- Spout Type:
- Rigid Slip-On Diverter
- Tub Spout Reach:
- 9-5/16
- UPC:
- 034449858410
- WaterSense Labeled:
- Yes