This product requires certification to purchase.

Two Handle Wall Mount Filler in Venetian Bronze Trim Only

Brizo

Rook® Two Handle Wall Mount Filler in Venetian Bronze Trim Only

  • Fast #
  • Part #DT70360RB
  • Item #7427205
  • Manufacturer Part #T70360-RB
3.4 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Wall Mount Filler in Venetian Bronze Trim Only

  • Fast #
  • Part #DT70360RB
  • Item #7427205
  • Manufacturer Part #T70360-RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 1/4"” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
  • Lever handles
  • Bi-directional diverter lever handle
  • 60"- 82” stretchable, finished metal hose
  • Tub drain not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
9-19/50 in
Faucet Part Type:
Valve
Flow Rate:
1.75 gpm
GSA Approved:
No
Hardware Included:
No
Height:
10-13/100 in
Hose Length:
82 in
Installation Type:
Wall Mount, Deck Mount, Floor Mount
Material:
Brass
NSF Certified:
No
Spout Type:
Rigid Slip-on
Tub Spout Reach:
9-5/16 in
UPC:
034449858441
WaterSense Labeled:
Yes