Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)
Rook® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Channel spout
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up included
- MUST ORDER HANDLES SEPARATELY
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-63/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4-69/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449784412
- WaterSense Labeled:
- Yes