This product requires certification to purchase.

Wall Mount Filler in Luxe Gold

Brizo

Rook® Wall Mount Filler in Luxe Gold

  • Fast #
  • Part #DRP78583GL
  • Item #7720291
  • Manufacturer Part #RP78583GL
4.5 out of 5 Customer Rating
Brand image
Brizo

Rook® Wall Mount Filler in Luxe Gold

  • Fast #
  • Part #DRP78583GL
  • Item #7720291
  • Manufacturer Part #RP78583GL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
    Pick Up  Not Available
    Not available in WA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in WA

Product Details

Product Details

  • Non-diverter channel tub spout
  • 9 1/2" long
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
9-1/2
Diameter:
3-1/2
Flow Rate:
18 gpm
GSA Approved:
No
Height:
2-63/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-5/8
Material:
Brass
NSF Certified:
No
Spout Reach:
9-5/8
Spout Type:
Non-Diverter
Tub Spout Reach:
9-5/8
Tub Spout Type:
Non-diverter
UPC:
034449868600
WaterSense Labeled:
No
Width:
3-1/2