Wall Mount Pot Filler in Brilliance Polished Nickel
Rook Wall Mount Pot Filler in Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two handle wall mount
- 1-hole installation
- Cold water only
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 22-1/4 in
- Spout Type:
- Rigid
- Type:
- D62874LFPN
- UPC:
- 195205072768