This product requires certification to purchase.

Wall Mount Pot Filler in Luxe Steel

Brizo

Rook® Wall Mount Pot Filler in Luxe Steel

  • Fast #
  • Part #D62874LFSL
  • Item #7958128
  • Manufacturer Part #62874LF-SL
4.7 out of 5 Customer Rating
Brand image
Brizo

Rook® Wall Mount Pot Filler in Luxe Steel

  • Fast #
  • Part #D62874LFSL
  • Item #7958128
  • Manufacturer Part #62874LF-SL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME 112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
9-63/100
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/2
Spout Reach:
22-1/4
Spout Type:
Swivel
UPC:
034449895774