*CVR* *RSVP HOSE & GSKT
RSVP® *CVR* *RSVP HOSE & GSKT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60"- 82" stretchable finished metal hose
Specifications
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1 in
- Faucet Part Type:
- Hose
- Height:
- 86-63/100 in
- Material:
- Brass
- UPC:
- 034449732604