*CVR* RSVP SCRW & STEM
RSVP® *CVR* RSVP SCRW & STEM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11040-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Faucet Part Type:
- Screw
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449644174
- WaterSense Labeled:
- No