This product requires certification to purchase.

7 in. In Wall Mount Shower Arm in Brilliance Brushed Nickel

Brizo

RSVP® 7 in. In Wall Mount Shower Arm in Brilliance Brushed Nickel

  • Fast #
  • Part #DRP48040BN
  • Item #3169036
  • Manufacturer Part #RP48040BN
4.5 out of 5 Customer Rating
Brand image
Brizo

RSVP® 7 in. In Wall Mount Shower Arm in Brilliance Brushed Nickel

  • Fast #
  • Part #DRP48040BN
  • Item #3169036
  • Manufacturer Part #RP48040BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" NPT threads
  • Use with 87390 and RP48041
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-41/100
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
2-3/4
Length:
7
Material:
Brass
NSF Certified:
No
UPC:
034449551342