7 in. Wall Mount Shower Arm in Polished Chrome
RSVP® 7 in. Wall Mount Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threads
- Use with 87390 and RP48041
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-41/100 in
- Faucet Part Type:
- Shower Arm
- Height:
- 2-3/4 in
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449551335
- WaterSense Labeled:
- No