Blue Glass Final Lavatory in Polished Chrome
RSVP® Blue Glass Final Lavatory in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-81/100
- Faucet Part Type:
- Finial
- GSA Approved:
- No
- Height:
- 1-14/25
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449551953
- WaterSense Labeled:
- No