California Energy Commission Registered 2 Gallons Per Minute B Roman Tub Hand Shower WAND RSVP
RSVP® California Energy Commission Registered 2 Gallons Per Minute B Roman Tub Hand Shower WAND RSVP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.75 gpm
- Length:
- 2-13/100 in
- Showerhead Function:
- Single
- UPC:
- 034449557115
- WaterSense Labeled:
- Yes