Crystal Finial for Roman Tub Faucets in Polished Chrome
RSVP® Crystal Finial for Roman Tub Faucets in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For roman tub faucet
Specifications
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 034449540360