Metal Handle Kit in Polished Chrome
RSVP® Metal Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle Kit Assembly: includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 034449634052