No Handle Roman Tub Faucet in Polished Chrome Trim Only
RSVP® No Handle Roman Tub Faucet in Polished Chrome Trim Only
Product Details
Product Details
- Slip-on spout
- 3-hole installation
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- Additional decorative finials available
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13
- Faucet Center Size:
- 6 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 20 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-3/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4
- UPC:
- 034449634328
- WaterSense Labeled:
- No