This product requires certification to purchase.

Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

Brizo

RSVP® Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

  • Fast #
  • Part #D65790LFPCLHP
  • Item #4087695
  • Manufacturer Part #65790LF-PCLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

RSVP® Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

  • Fast #
  • Part #D65790LFPCLHP
  • Item #4087695
  • Manufacturer Part #65790LF-PCLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 2 1/8" deck thickness
  • Ceramic cartridge
  • Additional decorative finials available
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
Bathroom Faucet Type:
Widespread, Vessel Filler
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
Handle Type:
Less Handles
Height:
12-22/25
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-22/25
Spout Reach:
5
Spout Type:
Rigid
Trim Only:
No
UPC:
034449634236
WaterSense Labeled:
Yes