Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Handles Sold Separately
RSVP® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Handles Sold Separately
Package Quantity Info:
Each: 1 Case: 3 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout features water-efficient, hidden laminar flow aerator
- Metal pop-up included
- Accommodates up to 2-1/8" deck thickness
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-3/4
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8
- Spout Reach:
- 5
- Spout Type:
- High Arc
- Trim Only:
- No
- UPC:
- 034449814416
- WaterSense Labeled:
- Yes