Wall Mount Toilet Tissue Holder in Chrome
RSVP® Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative finials available
- Optional STRASS® Swarovski® Crystal finials or cobalt blue glass finial available
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/8
- UPC:
- 034449533980