Sensor Cartridge
Sensor Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Sensor
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Height:
- 4-9/16 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449605724