This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Gold

Brizo

Sensori® Rook™ Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66661GL
  • Item #7720314
  • Manufacturer Part #T66661-GL
3.1 out of 5 Customer Rating
Brand image
Brizo

Sensori® Rook™ Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66661GL
  • Item #7720314
  • Manufacturer Part #T66661-GL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Sensori® Rook™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
4 in
Diameter:
2-7/16 in
Escutcheon Height:
2-7/16 in
Escutcheon Width:
2-7/16 in
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
2-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
034449866934
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-7/16 in