Sensori® Thermostatic Valve Trim Handle Kit - Wheel in Matte Black / Brilliance® Luxe Steel®
Sensori® Thermostatic Valve Trim Handle Kit - Wheel in Matte Black / Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 567-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one handle for LHP model
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Luxe Steel
- Handle Material:
- Zinc
- Handle Type:
- Wheel
- Height:
- 2-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205117414
- Width:
- 2-1/4 in