This product requires certification to purchase.

Zinc Handle Kit in Matte Black

Brizo

Sensori® Zinc Handle Kit in Matte Black

  • Fast #
  • Part #DHX6675BL
  • Item #9258625
  • Manufacturer Part #HX6675-BL
4.4 out of 5 Customer Rating
Brand image
Brizo

Sensori® Zinc Handle Kit in Matte Black

  • Fast #
  • Part #DHX6675BL
  • Item #9258625
  • Manufacturer Part #HX6675-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 567
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensori® valve trim handle kit
  • Includes 1 handle
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Sensori®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-69/100 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Cross
Height:
3 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449960342
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
4-69/100 in