SensoriPlus Digital Thermostatic 4-Port Shower Rough
SensoriPlus Digital Thermostatic 4-Port Shower Rough
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides four individual shower ports with shared settings where available
- Temperature and flow of each port can be controlled individually with the digital interface (sold separately)
- Easy to install in any position behind the wall. Requires access panel.
- Automatically adjusts to temperature changes, keeping your water within ± 3.6°F (± 2.0°C) for a consistent, comfortable experience
- Provides option to restrict shower ports, ensuring compliance with water regulations in your area
- Inlets: ¾" pipe connections; Outlets: ½" pipe connections
- Rough dimensions: 11" x 26" x 3"
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Height:
- 25-1/2 in
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- Faucet
- UPC:
- 195205185086