SET SCREWS & HEX KEYS
SET SCREWS & HEX KEYS
Package Quantity Info:
Each: 1 Pallet: 14720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Handle Material:
- Metal
- Height:
- 1 in
- Material:
- Metal
- UPC:
- 034449854382
- Weight:
- 0.036 lb