This product requires certification to purchase.

Shower Arm Flange Brilliance Polished Nickel

Delta Faucet

Brizo Traditional Shower Arm Flange Brilliance Polished Nickel

  • Fast #
  • Part #DRP34356PN
  • Item #1917829
  • Manufacturer Part #RP34356PN
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Brizo Traditional Shower Arm Flange Brilliance Polished Nickel

  • Fast #
  • Part #DRP34356PN
  • Item #1917829
  • Manufacturer Part #RP34356PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Collection:
Brizo Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3 in
Faucet Part Type:
Trim
Fits Brand:
Brizo
Height:
1-1/4 in
Material:
Brass
NSF Certified:
No
UPC:
034449483438
WaterSense Labeled:
No