*CVR* *SIDERN TEMP CNTL HDL ASSY
Siderna® *CVR* *SIDERN TEMP CNTL HDL ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- UPC:
- 034449641234