Two Handle Lever Handle Kit in Polished Chrome
Siderna® Two Handle Lever Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 630-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449897617
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in