This product requires certification to purchase.

18 in. Towel Bar in Matte Black

Brizo

Siderna™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #D691880BL
  • Item #4472190
  • Manufacturer Part #691880-BL
3.4 out of 5 Customer Rating
Brand image
Brizo

Siderna™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #D691880BL
  • Item #4472190
  • Manufacturer Part #691880-BL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-13/64
CARB OTC LEED Compliant:
No
Collection:
Siderna™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-19/50
GSA Approved:
No
Hardware Included:
Yes
Height:
2-11/50
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8
UPC:
034449703147
Width:
15-1/2