This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Brizo

Siderna® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691880PC
  • Item #4109668
  • Manufacturer Part #691880-PC
4.1 out of 5 Customer Rating
Brand image
Brizo

Siderna® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691880PC
  • Item #4109668
  • Manufacturer Part #691880-PC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/50
Hardware Included:
Yes
Height:
2-11/50
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8
UPC:
034449636940
Width:
15-1/2