3-1/2 in. Metal Handle in Matte Black
Siderna® 3-1/2 in. Metal Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1404-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handle Kit Assembly: includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449705288