4-Hole Vertical Spray Bidet Faucet in Brilliance Brushed Nickel
Siderna® 4-Hole Vertical Spray Bidet Faucet in Brilliance Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-11/50
- Faucet Center Size:
- 5 in - 8 in
- Faucet Material:
- Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-33/50
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spray Type:
- Vertical
- Trim Only:
- No
- UPC:
- 034449704571
- WaterSense Labeled:
- No