7 in. Shower Arm and Flange in Luxe Nickel
Siderna® 7 in. Shower Arm and Flange in Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 588-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
- 7" wall mounted shower arm
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7 in
- UL Listed:
- No
- UPC:
- 034449848268
- WaterSense Labeled:
- No
- Width:
- 2 in