This product requires certification to purchase.

7 in. Shower Arm and Flange in Brilliance® Brushed Nickel

Brizo

Siderna® 7 in. Shower Arm and Flange in Brilliance® Brushed Nickel

  • Fast #
  • Part #DRP74448BN
  • Item #4471318
  • Manufacturer Part #RP74448BN
4.5 out of 5 Customer Rating
Brand image
Brizo

Siderna® 7 in. Shower Arm and Flange in Brilliance® Brushed Nickel

  • Fast #
  • Part #DRP74448BN
  • Item #4471318
  • Manufacturer Part #RP74448BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 588
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" NPT threads
  • 7" wall mounted shower arm
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-13/100 in
Length
7 in
Shower Arm Reach
7 in
Width
2 in
Characteristics & Features
Collection
Siderna®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Brushed Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Fits Brand
Brizo
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449708784