Delta Brizo Siderna: Pressure Balance With Diverter - Valve Handle Matte Black
Siderna® Delta Brizo Siderna: Pressure Balance With Diverter - Valve Handle Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1196-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Handle Type:
- Lever
- Height:
- 4-69/100
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449915144