This product requires certification to purchase.

Delta Brizo Siderna: Thermostatic With 3F Diverter Escutcheon Chrome

Brizo

Siderna® Delta Brizo Siderna: Thermostatic With 3F Diverter Escutcheon Chrome

  • Fast #
  • Part #DRP100650PC
  • Item #7886427
  • Manufacturer Part #RP100650PC
3.9 out of 5 Customer Rating
Brand image
Brizo

Siderna® Delta Brizo Siderna: Thermostatic With 3F Diverter Escutcheon Chrome

  • Fast #
  • Part #DRP100650PC
  • Item #7886427
  • Manufacturer Part #RP100650PC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-3/50
Height:
6-81/100
Type:
Faucet
UPC:
034449915250