Delta Brizo Siderna: Thermostatic With Diverter Trim Extension Kit Matte Black
Siderna® Delta Brizo Siderna: Thermostatic With Diverter Trim Extension Kit Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1053-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-31/100
- Height:
- 5-19/100
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Faucet
- UPC:
- 034449917353